Skip Content

Notebook Organizer Sleeve,500D Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Notebook Organizer Sleeve, 500D Nylon

Price $11.72 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 11590 (Change)


Invalid Zip Code

MELVILLE branch 546

  • Item # 22MM63
  • Mfr. Model # 56097
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Catalog Group # H5539
  • Shipping Weight 0.1 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNotebook Organizer Sleeve
  • TypeTactical
  • SizeUniversal
  • ColorSandstone
  • Material500D Nylon
  • Length (In.)20
  • Width (In.)3
  • Number of Pockets (Inside)0
  • Number of Pockets (Outside)0
  • ClosureHook-and-Loop
  • For Use WithPens, Flashlight, Business Cards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.


Once you start using this sleeve, you won't want to give it up. Wrap around your shooter’s log or notebook; provides space for a pen, flashlight, and business and credit cards. An integrated bookmark helps you easily find your place. A hook-and-loop tab lets you attach a flag or morale patch.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.