Skip Content

Med Pouch,Tac OD,Nylon,6 x 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Med Pouch, Tac OD, Nylon, 6 x 6 In

5.11 TACTICAL

Price: $34.45 / each

Please sign in or register to access lists

  • Item # 21W013
  • Mfr. Model # 58715
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Catalog Group # H0255
  • Shipping Weight 0.5 lbs.
Country of Origin VietnamCountry of Origin is subject to change.

Technical Specs

  • ItemMed Pouch
  • SizeUniversal
  • ColorTac OD
  • Material1000D Nylon
  • Length (In.)6
  • Width (In.)6
  • Number of Pockets (Inside)1
  • Number of Pockets (Outside)0
  • ClosureZipper
  • FitsSpent Mags , Evidence or Other Materials
  • For Use WithLE / Military / Fire and EMS
  • Features5.11 Slickstick
  • HoldsSpent Mags , Evidence or other materials
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

In the field, a few seconds can make the difference between life and death, which is why you need to know exactly where your first aid gear is and have quick access at all times. This multicompartment medical pouch keeps your gear close-at-hand, attached to any MOLLE-compatible pack or vest with easily customizable Slickstick™ attachments. Mesh interior pockets keep contents organized and visible, so that you can see and quickly locate critical items. Medical cross logo on the outside of the pouch makes it quickly recognizable.

•  1000 denier nylon construction
•  Zipper closures

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.