Skip Content

Lens Eye Wear,Polarized,T-Shell,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lens Eye Wear, Polarized, T-Shell, Black

Price $114.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V925
  • Mfr. Model # 52034
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLens Eye Wear
  • Lens ColorPolarized
  • Lens CoatingT-Shell
  • Frame ColorBlack
  • Frame MaterialNylon
  • Lens MaterialPlastic
  • Temple ColorBlack
  • Temple StyleTPR
  • SizeUniversal
  • UV ProtectionYes
  • IncludesCase
  • StandardsANSI Z87.1-2003 and EN 166

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Lightweight, chemical- and UV-resistant high-strength nylon frames stand up to the demands of field work. Polycarbonate lenses are 10-times more impact-resistant than glass or resin, to provide outstanding projectile and debris protection. Half-frame glasses include removable lenses that can be switched out, depending upon light conditions. Polarized lenses offer improved glare reduction. Exceeds the high-velocity and optical requirements for ANSI ZA87.1-2003 and EN 166 (F).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.