Skip Content

Large Drop Pouch,Tac OD,Nylon,10 x 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Large Drop Pouch, Tac OD, Nylon, 10 x 6 In

Sale Price $22.08 / each Offer Ends 05/08/15

Price $27.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V992
  • Mfr. Model # 58703
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Catalog Group # H0248
  • Shipping Weight 0.35 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLarge Drop Pouch
  • SizeUniversal
  • ColorTac OD
  • Material500D Nylon
  • Length (In.)10
  • Width (In.)6
  • Number of Pockets (Inside)1
  • Number of Pockets (Outside)0
  • ClosureHook and Loop
  • FitsSpent Mags , Evidence or Other Materials
  • For Use WithLE / Military / Fire and EMS
  • Features5.11 Slickstick
  • HoldsSpent Mags , Evidence or other materials
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Pouches fold for easy storage and transport, but open for evidence collection, spent mags, and other materials. Slickstick™ system is compatible with all standard MOLLE attachment systems, but has the added benefit of letting you rearrange, attach, and detach your pouches and other gear by just sliding on or off; secures with a simple snap. Can also be worn on a standard belt.

•  500 denier nylon construction
•  Elastic draw cord closure

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.