Skip Content

Knife,Clip Point Blade Edge 3.25" Blade Length,Locking Blade:  Liner Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Knife, Clip Point Blade Edge 3.25" Blade Length, Locking Blade: Liner Lock

Price $54.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V901
  • Mfr. Model # 51066
  • UNSPSC # 27111504
  • Catalog Page # N/A
  • Shipping Weight 0.26 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Knife is sized for everyday cutting tasks and features 3mm-thick, hardened AUS8 blade that is hollow ground with a satin finish. Also features FRN scales, liner lock, and reversible pocket clip. Modified clip-point style.

View More

Technical Specs

  • Item Knife
  • Type LMC Modified Clip Point
  • Number of Blades 1
  • Blade Edge Clip Point
  • Blade Type Steel
  • Blade Length 3.25"
  • Length Open 7.5"
  • Closed Length 4.25"
  • Blade Material AUS8 3MM Steel
  • Handle Material FRN Handle
  • Handle Color Black
  • One-Hand Operation Y
  • Locking Blade Liner Lock
  • Belt Clip Y
  • Sheath N
  • Features 3mm Thick
  • Includes Pocket Clip
  • Application LE / Military / EMS / Fire
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.