Skip Content

Knife,Wharn Surge,4.25 In,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Knife, Wharn Surge, 4.25 In, Steel

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 21V899
  • Mfr. Model # 51062
  • UNSPSC # 27111504
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Straight-edged, pointed blades are AUS8 steel. Fixed blade has a full tang that extends beyond the G-10 scales and lanyard hole. Includes sheath with MOLLE-LOK™ attachment system.

View More

Technical Specs

  • Item Knife
  • Type Wharn Surge
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Steel
  • Blade Length 4.25"
  • Length Open 8.85"
  • Closed Length 8.85"
  • Blade Material AUS 8 4mm Blade ,Steel
  • Handle Material G-10 Scales
  • Handle Color Black
  • One-Hand Operation Y
  • Locking Blade Fixed
  • Belt Clip Y
  • Sheath Y
  • Features 4mm Thick
  • Includes Molded Polymer Sheath
  • Application LE / Military / EMS / Fire
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.