Skip Content

Knife,Plain Blade Edge 4.25" Blade Length,Locking Blade:  Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Knife, Plain Blade Edge 4.25" Blade Length, Locking Blade: Fixed

Price $110.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V889
  • Mfr. Model # 51030
  • UNSPSC # 27111504
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, 75% carbon AUS8 steel blade is easy to sharpen and wear-resistant. Handles have G-10 scales. Fixed-blade knife has a full tang with lanyard hole and can be used for pressure-point manipulation. The tanto blade is straight and swordlike. Knife includes a web platform and thigh rig-compatible hard sheath with 2 adjustable MOLLE-LOK™ attachments.

View More

Technical Specs

  • Item Knife
  • Type Tanto Surge - Fixed
  • Number of Blades 1
  • Blade Edge Plain
  • Blade Type Steel
  • Blade Length 4.25"
  • Length Open 8.85"
  • Closed Length 8.85"
  • Blade Material AUS 8 Black Oxide Coated Blade ,Steel
  • Handle Material G-10 Scales
  • Handle Color Black
  • One-Hand Operation Y
  • Locking Blade Fixed
  • Belt Clip Y
  • Sheath Y
  • Features Full Tang
  • Includes Molded Polymer Sheath
  • Application LE / Military / EMS / Fire
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.