Skip Content

 
Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jacket

Technical Specs

  • Item Jacket 
  • Gender Men's 
  • Insulated Yes 
  • Material Water and Wind Resistant Microfiber 
  • Lining Material Fleece 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
  • # 
  • 5.11 TACTICAL 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
48026
2XL
Black
50 to 52"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 50 to 52"
  • Lining Material Fleece
48026
2XL
Navy
50 to 52"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Navy
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 50 to 52"
  • Lining Material Fleece
48026
3XL
Black
54 to 56"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 54 to 56"
  • Lining Material Fleece
48026
3XL
Navy
54 to 56"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Navy
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 54 to 56"
  • Lining Material Fleece
48026
4XL
Black
58 to 60"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 58 to 60"
  • Lining Material Fleece
48026
4XL
Navy
58 to 60"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Navy
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 58 to 60"
  • Lining Material Fleece
48026
L
Black
42 to 44"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 42 to 44"
  • Lining Material Fleece
48026
L
Navy
42 to 44"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Navy
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 42 to 44"
  • Lining Material Fleece
48026
M
Black
38" to 40"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 38" to 40"
  • Lining Material Fleece
48026
M
Navy
38" to 40"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Navy
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 38" to 40"
  • Lining Material Fleece
48026
S
Black
34 to 36"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 34 to 36"
  • Lining Material Fleece
48026
S
Navy
34 to 36"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Navy
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 34 to 36"
  • Lining Material Fleece
48026
XL
Black
46 to 48"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 46 to 48"
  • Lining Material Fleece
48026
XL
Navy
46 to 48"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Navy
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 46 to 48"
  • Lining Material Fleece
48026
XS
Black
30 to 32"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XS
  • Color Black
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 30 to 32"
  • Lining Material Fleece
48026
XS
Navy
30 to 32"

$115.80 / each

Enter location to check availability
Catalog Page #  2126 

Price $115.80 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XS
  • Color Navy
  • Material Water and Wind Resistant Microfiber
  • Fits Chest Size 30 to 32"
  • Lining Material Fleece
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More