Skip Content

 
Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flashlight


Technical Specs

  • ItemRechargeable Flashlight 
  • Lamp TypeLED 
  • Body ColorBlack 
Battery Type
Please Select
Body Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Battery Type
Body Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
53152
Lithium-Ion
Aerospace Grade Aluminum

$222.25 / each

Rechargeable Flashlight,Black,LED,239 Lm
Catalog Page #  NA

Price $222.25 / each

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery TypeLithium-Ion
  • Body MaterialAerospace Grade Aluminum
  • Body ColorBlack
53156
NiMH
Polycarbonate/Plastic

Limited Quantity Available

$167.85 / each

Rechargeable Flashlight,Black,LED,212 Lm
Catalog Page #  NA

Clearance Price $167.85 / each

Price $186.50 / each

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery TypeNiMH
  • Body MaterialPolycarbonate/Plastic
  • Body ColorBlack
53157
NiMH
Polycarbonate/Plastic

Limited Quantity Available

$153.31 / each

Rechargeable Flashlight,Black,LED,504 Lm
Catalog Page #  NA

Clearance Price $153.31 / each

Price $229.25 / each

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery TypeNiMH
  • Body MaterialPolycarbonate/Plastic
  • Body ColorBlack