Skip Content

Flashlight,LED,Black,173lm,CR123A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Flashlight, LED, Black, 173lm, CR123A

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 14Z715
  • Mfr. Model # 53142
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tactical Mini Flashlight
  • Flashlight Grade Tactical
  • Lamp Type LED
  • Battery Size CR123A
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3.5 hr.
  • Length 4.00"
  • Lumens 173
  • Lumens Range 100 to 249
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 173
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Tailcap Push Button
  • Lens Material Glass
  • Beam Distance 94m
  • Impact Resistance Yes
  • Light Output Modes High / Low / Strobe
  • Water Penetration Rating None
  • Standards ANSI/NEMA FL1
  • Battery Type Lithium
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by I use this Light for everything, from middle of the night investigations and my service work. Small and easy to take anywhere, super bright and burns a long time on cheap AA Batteries. Best little light I ever owned. Lights up a whole room when the lights go out. I keep it handy beside my bed on the nightstand for middle of the night emergencies. Sometime I am so amazed by the Brightness I just go out after Dark and shine it around. Perfect for tool bag, auto boat or everyday usage. You wont be disappointed for the price I guarantee you that. Just buy one and see for yourself. ( : July 23, 2013
Rated 4 out of 5 by Packs quite a bright light on full setting, a useful low setting and a good strobe on the third setting.The multi-button on the rear works great. It also has a rotating switch to keep the light from being inadvertently activated in your pocket.Nice, small package. However, the anodize on the case could be a bit more robust. My light has many wear marks on its case after several months of living in the pocket of my jeans. June 13, 2013
  • 2016-04-27 T23:04:10.828-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_14Z715, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.