Skip Content

Flashlight,LED,Black,162 L,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, LED, Black, 162 L, AA

5.11 TACTICAL

Clearance Price:
$68.81 / each

Price: $76.45 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 14Z714
  • Mfr. Model # 53141
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.84 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time3 hr.
  • Length6"
  • Diameter1-1/8"
  • Lumens162
  • FocusAdjustable
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTailcap Push Button
  • Lens MaterialGlass
  • Battery TypeAlkaline
  • Beam Distance94m
  • Light Output162 lm
  • Impact Resistance2m
  • Water Penetration RatingNot Specified
  • Light Output ModesHigh/Low/Strobe
  • Weight with Batteries4.9 oz.
  • StandardsANSI/FL1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by its a good light when it works the switch went bad in my first one thank god grainger is awsome they reolaced it for no charge. im using the second now no issues yet. September 5, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.