Skip Content

ATAC Sage Boot,6,8 In,Sage Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ATAC Sage Boot, 6,8 In, Sage Green

Price $113.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22MH55
  • Mfr. Model # 12220
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # H5534
  • Shipping Weight 3.35 lbs.
Country of Origin BangladeshCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemATAC Sage Boot
  • Toe TypePlain
  • GenderMen's
  • Size6
  • InsulatedNo
  • WaterproofNo
  • ColorSage Green
  • Height8"
  • Footwear Closure TypeLace Up
  • Liner MaterialMoisture Wicking
  • Shank MaterialNylon Composite
  • Midsole MaterialPhylon
  • Outsole MaterialRubber
  • Footwear Sole PatternLug
  • Max. Heat RatingNot Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Leather suede and ballistic nylon work boot performs in all terrains and all conditions. Shock Mitigation System® provides excellent support, comfort, stability, and speed. The YKK® side zipper allows easy on/off and durable laces resist snags and static. Durable and functional outsole is oil- and slip-resistant allowing you to move quietly and safely through any situation. Dual-density cushioning and Hypertext® lasting board enhance comfort and stability. Also feature antibacterial and moisture-wicking lining, hidden pocket, semirigid toe and heel, and injection-molded midsole.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.