Skip Content

18V LXT Compact Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

18V LXT Compact Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $234.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NNH6
  • Mfr. Model # LXFD01CW
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 9.88 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Drill/ Driver Kit
  • Voltage18.0
  • Battery Included / Bare ToolBattery Included
  • Number of Batteries2
  • Series18V LXT Compact
  • Chuck Size1/2"
  • Brushless MotorNo
  • No Load RPM0 to 400/ 0 to 1500
  • Max. Torque480 in.-lb.
  • Transmission2 Speed
  • Clutch StyleAdjustable
  • Handle TypeT
  • Battery Included(2) 4NNP2
  • Battery Pack Replacement4NNP2
  • Battery TypeLi-Ion
  • Battery Capacity1.5Ah
  • ChuckKeyless
  • Tool Length7-1/2"
  • Tool Weight3.3 lb.
  • Includes(2) Batteries, Case and 15 min. Rapid Charger
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

This compact cordless drill/driver features built-in LED lights to illuminate work areas. It also features a 15-min. rapid charger and a ratcheting chuck to secure bits while in use.

The variable speed reversing drill features a 4-pole motor with adjustable clutch, and delivers 480 in.-lb. of max. torque. It also features a 2-speed transmission operating at 0-4000-1500 rpm.

Includes lithium-ion batteries, charger, and case.

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Great drill for price. Rapid charger is definately a plus. December 17, 2012
Rated 5 out of 5 by Couldn't be happier This is our first drill and we use it for some light duty work around the house. It has been great so far! Charges really quickly and holds the charge for a very long time. Lightweight and easy to use! March 30, 2012
  • 2015-06-02T20:07:50.143-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4NNH6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ginman is loaded.
Additional information about ginman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
With this particular model there is not an option to purchase just the drill it would include the batteries and the charger. If you are looking for just a drill give us a call and we can look into some options that do not include the batteries and the changer. Please contact us at 1-800-323-0620.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:08:11.835-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NNH6, prod, sort_default
1 of 1
  • 2015-06-02T20:08:11.837-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NNH6, prod, sort_default
1 of 1