Skip Content

Pneumatic Press,Range 1000 Lbs,8.5 Swing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pneumatic Press, Range 1000 Lbs, 8.5 Swing

Price $2,968.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NHW6
  • Mfr. Model # 4NHW6
  • UNSPSC # 23171622
  • Catalog Page # 1019
  • Shipping Weight 150.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Press
  • Force in Tons1/2
  • Force Range (Lbs.)1000
  • Swing (In.)8-1/2
  • Table Work Surface (In.)7 x 7-3/4
  • Range of Slot Widths (In.)7/16
  • Max. Work Height (In.)10-1/2
  • Ram Dimensions (In.)1-3/16
  • Ram Hole Dia. x Depth (In.)3/4
  • Max. Air Pressure (PSI)120
  • Air Inlet NPT (In.)3/8
  • Min. Hose (In.)3/8
  • Piston Bore (In.)4
  • Piston Stroke (In.)4
  • Height (In.)34-1/2
  • Width (In.)10
  • Depth (In.)15-3/4
  • Base Size (In.)10 x 15-3/4
  • ConstructionCast iron
  • IncludesAir Filter, Regulator,Lubricator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to get drawings and also pressure accuracy and piston stroke accuracy.

Item # 4NHW6
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about BryanC310 is loaded.
Additional information about BryanC310 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer
2 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
is there a link to the Dayton website or within the part number?
9 months ago
by
Read all my Q&A
 
Please wait while more information about CycloneState is loaded.
Additional information about CycloneState could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Drawings

I would like to get drawings
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about scharsch is loaded.
Additional information about scharsch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
How fast does this press stroke
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about LeeTrue is loaded.
Additional information about LeeTrue could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

It is capable of repeated 1 second cycle at 135 PSI.

Thanks for using Ask & Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-22T19:57:20.605-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NHW6, prod, sort_default
1 of 1
  • 2015-05-22T19:57:20.607-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NHW6, prod, sort_default
1 of 1