Skip Content

Rectangular OEM Blower, Voltage 115, 1570 RPM, Wheel Dia. 6-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Rectangular OEM Blower, Voltage 115, 1570 RPM, Wheel Dia. 6-1/4"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4C445
  • Mfr. Model # 4C445
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 12.9 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Rectangular
  • Wheel Dia. 6-1/4"
  • Wheel Width 1-7/8"
  • CFM @ 0.000-In. SP 495
  • CFM @ 0.100-In. SP 476
  • CFM @ 0.200-In. SP 458
  • CFM @ 0.300-In. SP 437
  • CFM @ 0.400-In. SP 416
  • CFM @ 0.500-In. SP 387
  • CFM @ 0.600-In. SP 360
  • CFM @ 0.700-In. SP 312
  • CFM @ 0.800-In. SP 265
  • Voltage 115
  • Hz 60/50
  • Phase 1
  • Full Load Amps 3.25/3.50
  • RPM 1570
  • Bearing Type Sleeve
  • Motor Type Shaded Pole
  • Motor Enclosure Open Dripproof
  • Thermal Protection Auto
  • Conduit Box Yes
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 5-3/8"
  • Outlet Height 4-1/4"
  • Outlet Width 5-1/8"
  • Overall Height 12"
  • Overall Width 9-1/2"
  • Overall Depth 10-5/16"
  • Wheel Type Forward Curve
  • Mounting Position All Position
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Color Gray
  • Agency Compliance UL Component Recognized, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.