Skip Content

Safety Glasses,Clear,Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wraparound Safety Glasses, Contoured Temple

3M

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignWraparound 
  • Frame MaterialPolycarbonate 
  • Lens MaterialPolycarbonate 
  • Temple StyleContoured 
  • SizeUniversal 
  • UV Protection99.9% 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Temple Color
Please Select
Standards
Please Select
Item #Lens ColorLens CoatingFrame ColorTemple ColorStandardsAvailabilityPrice Qty
4MRR4Blue MirrorScratch-ResistantBlue MirrorBlue MirrorANSI Z87.1-2003

Typically in Stock

$5.74 / each

5PA86ClearAntifogClearClearANSI Z87.1-2003

Typically in Stock

$4.47 / each

4DY81ClearScratch-ResistantClearClearANSI Z87.1-2010

Typically in Stock

$3.49 / each

5JDW7ClearUncoatedClearClearANSI Z87.1-2003

Typically in Stock

$2.08 / each

4DY82GrayScratch-ResistantGrayGrayANSI Z87.1-2010

Typically in Stock

$5.03 / each

3NRU1Indoor/OutdoorScratch-ResistantClearClearANSI Z87.1-2003

Typically in Stock

$5.08 / each

Adding More Products