Skip Content

Wire Pulling Lube,1Gal,110000-115000 cps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Pulling Lube, 1Gal, 110000-115000 cps

3M

Price: $40.45 / each

Please sign in or register to access lists

  • Item # 5ZNP7
  • Mfr. Model # WL-1
  • UNSPSC # 15121520
  • Catalog Page # 489
  • Shipping Weight 8.69 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWire Pulling Lubricant
  • BasePolymer Gel
  • Size1 gal.
  • Container TypePail
  • NLGI GradeNot Specified
  • ColorClear
  • Temp. Range20 Degrees to 110 Degrees F
  • Flash PointNot Specified
  • Dropping PointNot Specified
  • Four-Ball WearNot Specified
  • Specific Gravity1.01
  • Timken OK LoadNot Specified
  • Viscosity @ 40C1,10,000 to 1,15,000
  • Viscosity @ 100CNot Specified
  • ApplicationPulling a Wide Variety of Cable Types
  • StandardsUL Listed, CSA Certified
How can we improve our Technical Specifications?

Details

Used for pulling a wide variety of cable types with common types of cable jacket materials, and produce a low coefficient of friction. Colorless, nonstaining, with quick and easy cleanup.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.