Skip Content

Auto Darkening Welding Helmet, 3M  Speedglas  9100, 5, 8, 9 to 13 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Auto Darkening Welding Helmet, 3M Speedglas 9100, 5, 8, 9 to 13 Lens Shade

Price $755.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8VT46
  • Mfr. Model # 06-0100-30/37191
  • UNSPSC # 46181703
  • Catalog Page # N/A
  • Shipping Weight 2.52 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 5, 8, 9 to 13
  • Graphics None
  • Viewing Area 2-13/16" x 4-1/4"
  • Headgear Ratchet
  • Series 3M(TM) Speedglas(TM) 9100
  • Grind Mode Yes
  • Number of Arc Sensors 3
  • ADF Controls Digital
  • Power Source Battery
  • Battery Type LiOn CR 2032 Coin Cell
  • Battery Life 2000 hr.
  • Electromagnetic Sensor No
  • TIG AMP Rating 1A
  • Switching Speed 0.1 microseconds
  • Features Sensitivity Adjustment That Allows Use with All Stick, MIG and TIG Welding Processes, with Grinding and Torch Modes
  • Includes 9100XX Filter
  • EN379 Classification 1/1/1/2
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.