Skip Content

 
Scale/Taste Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scale/Taste Cartridge


Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges 
  • Item Carbon/Polyphosphate Filter Cartridge 
  • Microns
  • Max. Temp. 100 Degrees F 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
  • For Drinking Water Applications Low Lead Compliant 
Filter Media
Please Select
Height
Please Select
Outside Dia.
Please Select
Flow Rate
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • 3M WATER FILTRATION PRODUCTS 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Filter Media
Height
Outside Dia.
Flow Rate
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
05CB20-S
Carbon/Polyphosphate
20"
2-1/2"
10 gpm

$109.30 / each

Enter location to check availability
Catalog Page #  3367 

Price $109.30 / each

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Item Carbon/Polyphosphate Filter Cartridge
  • Microns 5
  • Filter Media Carbon/Polyphosphate
  • Height 20"
  • Outside Dia. 2-1/2"
  • Flow Rate 10 gpm
  • Max. Temp. 100 Degrees F
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
  • For Drinking Water Applications Low Lead Compliant
CFS117S
Granular Activated Carbon/Polyphosphate
9-3/4"
3"
3 gpm
4NY75

$60.40 / each

Enter location to check availability
Catalog Page #  3367 

Price $60.40 / each

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Item Carbon/Polyphosphate Filter Cartridge
  • Microns 5
  • Filter Media Granular Activated Carbon/Polyphosphate
  • Height 9-3/4"
  • Outside Dia. 3"
  • Flow Rate 3 gpm
  • Max. Temp. 100 Degrees F
  • For Use With 4NY75
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
  • For Drinking Water Applications Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More