Skip Content

Ice Machine System,1.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Ice Machine System, 1.5 gpm

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4NY59
  • Mfr. Model # IA1-1
  • UNSPSC # 40161502
  • Catalog Page # N/A
  • Shipping Weight 3.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IceAssure™ Water Filtration Systems

• For commercial use only Connection: 1/2" inlet/outlet (except No. 4NY59, which is 3/8")
Systems control sediment, scale buildup, and chlorine taste and odor in ice cubers and flakers. Premium activated carbon and polyphosphate reduces corrosion and the chlorine smell commonly found in ice bins. Built-in scale inhibitor reduces precipitation of hard minerals on evaporator plates. Filtration media captures sediment particles before they clog solenoid valves and distribution tubes. Filter pressure gauge signals need for cartridge change. Unibody manifold minimizes leaks. Cartridge change-out does not interrupt water flow to equipment.
NSF Certified.

View More

Technical Specs

  • Item Ice Machine Filter System
  • Microns 1
  • Flow Rate 1.5 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • Service Life 10,000 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Food Service
  • Overall Height 18-3/16"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. CFS8112-S
  • Connection 3/8"
  • Color White
  • Filter Media Carbon Block
  • Reduces Chlorine, Taste, Odor, Dirt, and Rust
  • Housing Material Polypropylene
  • Standards NSF 42 and 53
  • Includes Mounting Bracket, Pressure Gauge, (1) Cartridge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.