Skip Content

Beverage Replacement Filter Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Beverage Replacement Filter Cartridge

Price $134.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NY63
  • Mfr. Model # CFS8112
  • UNSPSC # 40161502
  • Catalog Page # 3367
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Filter reduces chlorine taste and odor and sediment particles that can cause beverages to be cloudy and unappealing. Minimizes the effects of poor water quality by maintaining product consistency and efficiency in higher-volume post-mix systems.

View More

Technical Specs

  • Item Replacement Filter Cartridge
  • Fits Brand Cuno
  • For Use With Mfr. No. MODEL 2-2H
  • Microns 1
  • Flow Rate 1.5 gpm
  • Application Beverage
  • Reduces Chlorine, Taste, Odor and Sediment
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Height 12-7/8"
  • Outside Dia. 3-3/16"
  • Service Life 10,000 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The 3M cartridge is easy to change out. I would get this product again. May 29, 2013
  • 2016-05-02 T02:00:28.654-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4NY63, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.