Skip Content

Threaded Mandrel,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Threaded Mandrel, PK25

Price $318.50 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DKH9
  • Mfr. Model # 45117
  • UNSPSC # 23131506
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ cartridge roll mandrel is a tool attachment that holds an abrasive cartridge roll (sold separately). Together, the mandrel and cartridge roll enable the user to grind or finish hard-to-reach areas of a workpiece, such as angles and curves. The mandrel attaches to a rotary tool such as a die grinder or drill, and comes in different sizes to fit a variety of cartridge roll sizes. The shank of the mandrel must match the size of the power tool collet or drill chuck, and the pilot diameter must be compatible with the size of the cartridge roll. Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool. The mandrel enables access to tight spaces with a cartridge roll. Comes in various pilot diameters and lengths to fit different cartridge rolls.

View More

Technical Specs

  • Item Threaded Mandrel
  • Shank Dia. 1/4"
  • Pilot Dia. 3/16"
  • Pilot Length 1"
  • For Use With Driving Cartridge Rolls
  • Max. RPM 24,000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.