Skip Content

Super Sticky Notes,3x3 In.,Marrakesh,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Super Sticky Notes, 3x3 In., Marrakesh, PK5

Price $16.68 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NU75
  • Mfr. Model # 654-5SSAN
  • UNSPSC # 14111530
  • Catalog Page # 1923
  • Shipping Weight 0.45 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Super Sticky Notes
  • Size 3" x 3"
  • Rule Plain
  • Color Marrakesh
  • Number of Sheets 90
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 112reviewers.
Rated 5 out of 5 by Useful and Fun! I always buy this but can get sometimes expensive in my country...but it is great I use this for everything ,I am a student and is great for notes and colorful!! And just the right size! January 31, 2016
Rated 5 out of 5 by Super Sticky These are definitely super sticky as the name suggests, which is great as long as that is what you are looking for. They don't easily fall off or get loose so they stay where you want them to stay. January 22, 2016
Rated 5 out of 5 by Popping Color Pallette:) 3M included this as part of a sample packet and by far this was my favorite color scheme. January 4, 2016
Rated 5 out of 5 by Super Sticky! I received these sticky notes last spring and love them! The ability to move the notes around on a board or in a notebook time after time and not lose the stickyness is wonderful! I have used them at school to form a chart for my reading groups. It's a great resource to have and be able to use over and over again! December 4, 2015
Rated 4 out of 5 by Dark colors I received a sample of these notes from 3M. I love the Super Sticky ones and will always pick those over the originals. The Marrakech collection are rather dark colors. I use them mostly for encouraging notes to my family but not for reminders as I have a hard time reading just regular pen on them. My kids like the colors and say the notes stay stuck well when they move them from their lunch or back packs to their lockers. September 26, 2015
Rated 5 out of 5 by Pretty and functional I received this product from my perks membership, they are wonderful. I often put the notes at the bottom of my screen to remind me of things. These stick and don't fall off and I love the colors. I will purchase them for my office do now that I know how well the product works. Thank you for the trial products. September 7, 2015
Rated 5 out of 5 by Great product I received the Marrakesh Collection Super Sticky Notes as a free sample from 3M to review. These notes have beautiful colors, and true to their "Super Sticky" claim, they really stay in place while still removing cleanly and easily. The Marrakesh Collection colors are beautifully gender neutral and much more sophisticated than other collections. These notes are fantastic for long-term comments on paperwork. They stay in place better than regular Post-It notes. They are also better for leaving notes on the refrigerator, cupboards, or doors because they don't fall off like regular Post-It notes sometimes do. I highly recommend Super Sticky Post-It notes, especially the Marrakesh Collection colors. July 28, 2015
Rated 5 out of 5 by I received this product for free from 3M. These post its are some of the best because of the bright and vibrant colors. They will definitely brighten up any notes or reminders. July 15, 2015
  • 2016-04-27 T23:16:21.505-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_112, tr_112
  • loc_en_US, sid_2NU75, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.