Skip Content

13" Black Stripping Pad, Nylon, Package Quantity 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

13" Black Stripping Pad, Nylon, Package Quantity 5

Price $64.60 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3U064
  • Mfr. Model # 7300
  • NSN # 
  • UNSPSC # 47121608
  • Catalog Page # 1712
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stripping, Scrubbing, and Buffing/Cleaning Pads
Environmentally sustainable pads are washable and reusable.
Stripping Pads
For rotary and automatic floor machines.
High-Productivity Black 7300
Remove old finish, dirt, and buildup. Increase pad-to-floor contact for more efficient stripping. Use to strip heavy buildup or for quick stripping.

View More

Technical Specs

  • Item Stripping Pad
  • Color Black
  • Size 13"
  • Speed 175 to 600 rpm
  • Material Nylon
  • For Use With Rotary or Automatic Floor Machine
  • Center Hole 3-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.