Skip Content

Spray Gun Cup Liner750mL Capacity, For Use With 3M  PPS  Paint Preparation Systems close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spray Gun Cup Liner750mL Capacity, For Use With 3M PPS Paint Preparation Systems

Price $143.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2JDE3
  • Mfr. Model # 16024
  • UNSPSC # 31211908
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Gun Cup Liner
  • Capacity750mL
  • For Use With3M(TM) PPS(TM) Paint Preparation Systems
  • Includes(25) Lids with Filters, (25) Liners and (10) Sealing Caps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



3M™ PPS™ Large Kit contains disposable lids with pre-welded micron filters for straining paint, disposable liners, and sealing plugs for use with the 3M™ Paint Preparation System (PPS™). The PPS™ kit allows technicians to mix graduated measurements when used with a mix ratio film insert or by weight scale. Mix ratio film inserts sold separately. Unlike conventional Paint Cup Systems, 3M PPS™ eliminates the need for mixing paint in an additional paint mix cups, then transferring the paint through a separate filter into a paint reservoir. Every time the Painter transfers paint material, there is waste associated in the mixing cup and filter. This not only improves consistent material transfer, which improves quality, but also reduces paint overspray, and improves paint consumption.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.