Skip Content

Adhesive,Spray,16.75 oz. Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adhesive, Spray, 16.75 oz. Can

Price $24.81 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MA23
  • Mfr. Model # Super 77
  • NSN # 
  • UNSPSC # 31201601
  • Catalog Page # 3109
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Adhesive
  • TypeMultipurpose
  • Net Weight (Oz.)16.75
  • Temp. Range (F)0 Degrees to 110 Degrees
  • Application Time15 Min./30 Min.
  • SubstratesCardboard, Carpet Tiles, Drywall Corner Beads, Fabrics, Films, Foam, Foils, Insulation, Metal, Paper, Plastics, Wood
  • ApplicationIn Furniture and Construction, Decorative Films, Foils and Fabrics, Attaching Insulation to Sheet Metal, Wire Diagrams and Labels
  • CharacteristicsHigh Coverage, Fast Drying, Transparent, VOC Compliant
  • StandardsMMM-A-1055B
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Offers high-tack, fast-drying mist that bonds quickly.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

is this product foodgrade?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about reyrey is loaded.
Additional information about reyrey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no indication that this is food grade. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BRUCEAM is loaded.
Additional information about BRUCEAM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 3MA23 will provide 220 square feet at a thickness of 0.5 grams (6 mils, 0.006 inches). The coverage will be altered depending on the amount (thickness) of material dispensed.

Thank you for using Grainger Ask and Answer
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:51:39.661-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MA23, prod, sort_default
1 of 1
  • 2015-07-30T19:51:39.663-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MA23, prod, sort_default
1 of 1