Skip Content

Adhesive,Spray,24 oz.,17.6 oz. Net close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adhesive, Spray, 24 oz., 17.6 oz. Net

Price $32.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MA16
  • Mfr. Model # 90
  • NSN # 
  • UNSPSC # 31201601
  • Catalog Page # 3109
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Adhesive
  • Net Weight (Oz.)17.6
  • Temp. Range (F)0 Degrees to 160 Degrees
  • Application Time15 Min.
  • SubstratesKick Plates, Laminates, Polyethylene and Polypropylene, Wood, Metal, Glass, Ceramics, Leather, Felt, Fabric
  • ApplicationEdge Banding, Bonds Decorative Laminates, Tables, Cabinets, Shelving, Office Desks and Kick Plates, Adheres Polyethylene, Polypropylene to Wood and Metal, Bonds Plastic Sign Lettering to Wood
  • CharacteristicsOne Minute Dry Time, Precise Spray Control with Variable Spray Pattern
  • StandardsMMM-A-130B
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Offers high-tack, fast-drying mist that bonds quickly.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The original contact adhesive used in applying plastic laminate (Formica) gets hard and brittle. I have heard that someone makes a spray adhesive that will soften the old adhesive enough that it can be re-glued without the humps and bumps that most adhesives end up with when trying to re-adhere this stuff.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about DannyW is loaded.
Additional information about DannyW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is this product Clear?

I was wondering the color of this product, is it clear or does it have another color?
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Vickitor is loaded.
Additional information about Vickitor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the colors in pictures provided by the vendor it appears to be clear.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:50:40.985-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MA16, prod, sort_default
1 of 1
  • 2015-08-27T19:50:40.987-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MA16, prod, sort_default
1 of 1