Skip Content

Sound Detector Kit,40-130dB,31.5-8000Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sound Detector Kit, 40-130dB, 31.5-8000Hz

Price $606.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14L948
  • Mfr. Model # SD-200
  • UNSPSC # 60104808
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSound Detector Kit
  • dB Range40 to 130
  • Frequency Range31.5 to 8000 Hz
  • Frequency WeightingA or C
  • Resolution0.1 dB
  • DisplayLED
  • Response TimeFast/Slow
  • InterfaceDisplay - Digit Size 2cm (3/4"), Resolution 0.1 dB, Update Rate 0.5 Seconds. Keypad - 5 Keys, F/S Key, A/C Key, Mode Key, Run/Stop Key, Power On/Off Key
  • Microphone TypeOmni-Directional, Class/Type 2, Electret Condenser
  • Microphone Size1/2" dia.
  • StandardsANSI S1.4 1983 R 2006, ANSI S1.43 1997 R 2007, IEC 61672-1 2002, IEC 61010-1 2010, CE Mark
  • Operating Temp. Range32 Degrees F to 104 Degrees F (0 Degrees C to 40 Degrees C)
  • Built-InLithium Polymer Battery
  • Battery TypeRechargeable Lithium Polymer (1000 mAh)
  • IncludesSound Detector, USB Cable, Windscreen
  • Manufacturers Warranty Length3M(TM) Sound Detector SD-200 LIMITED WARRANTY. 3M(TM) Warrants the Sound Detector SD-200 will be Free from Defective Materials and Workmanship for One Year from Date of Purchase (Indicated on the Sales Receipt), Provided it is Maintained and Used in Accordance with 3M Instructions and/or Recommendations. If any Component Becomes Defective During the Warranty Period, it will be Replaced or Repaired Rree of Charge. This Warranty Does Not Apply to Units that have been Altered or had Repair Attempted, or that have been Subjected to Abuse, Accidental or Otherwise. The Above Warranty is in Lieu of all Other Express Warranties, Obligations or Liabilities. THE IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS FOR PARTICULAR PURPOSE ARE LIMITED TO ONE YEAR FROM THE PURCHASE DATE. 3M Shall not be Liable for any Other Warranty, Express or Implied, Arising Out of or Related to the Appropriate use of Hearing Protection Devices. Manufacturer or its Agent's Liability shall be Limited to Replacement or Repair as Set Forth Above. Buyer's Sole and Exclusive Remedies are Return of the Goods and Repayment of the Price, or Repair and Replacement of Defective Goods or Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Compact and lightweight, this kit is designed to measure workplace and community noise levels. Integration feature computes the average sound pressure level and LED indicators that flash green, yellow, and/or red when preset thresholds have been reached. Includes the sound meter, 53-575 USB cable and SD-WS windscreen with user instructions. Uses rechargeable lithium polymer battery.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about stingray is loaded.
Additional information about stingray could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is a calibrator available for purchase and is item #14L952.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Want to record various sound levels from shotguns around a property perimeter, no closer to the gunshots than 50-100 yards.
Field of Industry:: hunting
Product used for:: hunting
Years purchasing from Grainger:: various
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about laars is loaded.
Additional information about laars could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier we and have been advised by them of the following: this unit is designed to mirror the human ear when in A frequency mode. The A frequency weighted filter makes the sound level meter respond closer to the way the human ear responds to noise at lower levels. It attenuates the low frequency noise below several hundred Hertz as well as the high frequency above six thousand Hertz. As a result, the unit will detect a gun firing at 100 yards just as your ear would detect the noise.

Thank you for using Grainger Ask and Answer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:43:46.029-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L948, prod, sort_default
1 of 1
  • 2015-09-03T19:43:46.031-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L948, prod, sort_default
1 of 1