Skip Content

Self-Retracting Lifeline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self-Retracting Lifeline

3M


Technical Specs

  • ItemSelf-Retracting Lifeline 
  • Weight Capacity310 lb. 
Length
Please Select
Line Material
Please Select
Number of Legs
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Length
Line Material
Number of Legs
Availability
Price
Qty
RLD-10S
10 ft.
Galvanized Cable
1

Item ships within 3 business days from supplier

$282.75 / each

Self-Retracting Lifeline,310 lb.,Black
Catalog Page #  NA

Price: $282.75 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length10 ft.
  • Line MaterialGalvanized Cable
  • Weight Capacity310 lb.
  • Number of Legs1
SREC-130-SS
130 ft.
Stainless Steel
1

Item ships within 3 business days from supplier

$5,704.00 / each

Self-Retracting Lifeline,130 ft.,310 lb.
Catalog Page #  NA

Price: $5,704.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length130 ft.
  • Line MaterialStainless Steel
  • Weight Capacity310 lb.
  • Number of Legs1
RLD-20
20 ft.
Galvanized Cable
1

Item ships within 3 business days from supplier

$544.00 / each

Self-Retracting Lifeline,310 lb.,Black
Catalog Page #  NA

Price: $544.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length20 ft.
  • Line MaterialGalvanized Cable
  • Weight Capacity310 lb.
  • Number of Legs1
SREC-30-SS
30 ft.
Stainless Steel
1

Item ships within 14 business days from supplier

$2,392.00 / each

Self-Retracting Lifeline,30 ft.,310 lb.
Catalog Page #  NA

Price: $2,392.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length30 ft.
  • Line MaterialStainless Steel
  • Weight Capacity310 lb.
  • Number of Legs1
SREC-50-SS
50 ft.
Stainless Steel
1

Item ships within 3 business days from supplier

$2,999.00 / each

Self-Retracting Lifeline,50 ft.,310 lb.
Catalog Page #  NA

Price: $2,999.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length50 ft.
  • Line MaterialStainless Steel
  • Weight Capacity310 lb.
  • Number of Legs1
DLREW-7
7 ft.
Vectran(TM)
2

Item ships within 3 business days from supplier

$578.50 / each

Self-Retracting Lifeline,7 ft.,310 lb.
Catalog Page #  NA

Price: $578.50 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length7 ft.
  • Line MaterialVectran(TM)
  • Weight Capacity310 lb.
  • Number of Legs2
SREC-85-SS
85 ft.
Stainless Steel
1

Item ships within 14 business days from supplier

$4,256.00 / each

Self-Retracting Lifeline,85 ft.,310 lb.
Catalog Page #  NA

Price: $4,256.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length85 ft.
  • Line MaterialStainless Steel
  • Weight Capacity310 lb.
  • Number of Legs1