Skip Content

 
Scrubber Sponge,6In L,3-5/8In W,PK20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scrubber Sponge


Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3000
2-7/8"
4-1/2"
Cellulose
Blue/Yellow

$80.80 / pkg. of 20

Scrubber Sponge,2-7/8In L,4-1/2InW,PK20
Catalog Page #  1861 

Price $80.80 / pkg. of 20

Technical Specs

  • Length2-7/8"
  • Width4-1/2"
  • MaterialCellulose
  • ColorBlue/Yellow
50048011080098
3-3/4"
2-3/8"
Cellulose/Synthetic Fiber
Green/Dark Green

$235.75 / pkg. of 72

Scrubbing Sponge,Green,3-3/4In L,PK72
Catalog Page #  NA

Price $235.75 / pkg. of 72

Technical Specs

  • Length3-3/4"
  • Width2-3/8"
  • MaterialCellulose/Synthetic Fiber
  • ColorGreen/Dark Green
9489
5"
5"
Cellulose/Synthetic Fiber
Blue

$140.25 / pkg. of 40

Scrubber Sponge,Blue,5In L,5In W,PK40
Catalog Page #  1861 

Price $140.25 / pkg. of 40

Technical Specs

  • Length5"
  • Width5"
  • MaterialCellulose/Synthetic Fiber
  • ColorBlue
6"
3-5/8"
Cellulose/Synthetic Fiber
Green/Yellow

$88.60 / pkg. of 20

Scrubber Sponge,6In L,3-5/8In W,PK20
Catalog Page #  1861 

Price $88.60 / pkg. of 20

Technical Specs

  • Length6"
  • Width3-5/8"
  • MaterialCellulose/Synthetic Fiber
  • ColorGreen/Yellow
6"
3-5/8"
Cellulose/Synthetic Fiber
White/Yellow

$90.30 / pkg. of 20

Scrubber Spongee,6In L,3-5/8In W,PK20
Catalog Page #  1861 

Price $90.30 / pkg. of 20

Technical Specs

  • Length6"
  • Width3-5/8"
  • MaterialCellulose/Synthetic Fiber
  • ColorWhite/Yellow