Skip Content

 
Scouring Pad,Green,6In L,9In W,PK20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scouring Pad


Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
9650
4-1/2"
3"
Synthetic Fiber
Green

$74.15 / pkg. of 80

Scouring Pad,Green,4-1/2In L,3In W,PK80
Catalog Page #  1861 

Price $74.15 / pkg. of 80

Technical Specs

  • Length4-1/2"
  • Width3"
  • MaterialSynthetic Fiber
  • ColorGreen
50048011082924
5"
3-1/2"
Synthetic Fiber
Dark Blue

$134.55 / pkg. of 40

Scouring Pad,Blue,5In L,3-1/2In W,PK40
Catalog Page #  1861 

Price $134.55 / pkg. of 40

Technical Specs

  • Length5"
  • Width3-1/2"
  • MaterialSynthetic Fiber
  • ColorDark Blue
2000
5-1/2"
3-9/10"
Synthetic Fiber
Dark Blue

$40.70 / pkg. of 20

Scouring Pad,5-1/2In L,3-9/10In W,PK20
Catalog Page #  1861 

Price $40.70 / pkg. of 20

Technical Specs

  • Length5-1/2"
  • Width3-9/10"
  • MaterialSynthetic Fiber
  • ColorDark Blue
00048011074450
6"
9"
Nylon
White

$155.25 / pkg. of 60

Scouring Pad,White,6In L,9In W,PK60
Catalog Page #  1861 

Price $155.25 / pkg. of 60

Technical Specs

  • Length6"
  • Width9"
  • MaterialNylon
  • ColorWhite
6"
9"
Synthetic Fiber
Green

$31.60 / pkg. of 20

Scouring Pad,Green,6In L,9In W,PK20
Catalog Page #  1861 

Price $31.60 / pkg. of 20

Technical Specs

  • Length6"
  • Width9"
  • MaterialSynthetic Fiber
  • ColorGreen
9"
6"
Synthetic Fiber
Green

$43.00 / pkg. of 12

Scouring Pad,Green,9In L,6In W,PK12
Catalog Page #  1861 

Price $43.00 / pkg. of 12

Technical Specs

  • Length9"
  • Width6"
  • MaterialSynthetic Fiber
  • ColorGreen