Skip Content

Safety Glasses,Clear,Antifog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses, Clear, Antifog


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 9JUR1
  • Mfr. Model # 13250-00000-20
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # E0128
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Maxim(TM)
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Antifog
  • Frame Design Half, Wraparound
  • Frame Color Black/Gray
  • Frame Material Elastomeric
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



These sleek, uniquely styled Maxim safety glasses feature prescription-quality lenses that offer great clarity of vision while providing superior styling. They come with full wraparound orbital eye socket coverage for unmatched protection. You can customize their fit with the soft, universal-fitting nosebridge and adjustable length temples for all-day comfort. Replacement lenses are available separately. Three-position pantoscopic lens angle adjustment further enhances wearer compliance.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.