Skip Content

Safety Glasses,Red Mirror,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses, Red Mirror, Scrtch-Rsstnt


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 9AR18
  • Mfr. Model # 11640-00000-10
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1371
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Fuel(TM)
  • Gender Unisex
  • Lens Color Red Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Full-Frame
  • Frame Color Metallic Sand
  • Frame Material Metallic Sand
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Metallic Sand
  • Temple Style Vented
  • UV Protection 99.9%
  • Includes Bag and Lanyard
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Fuel Safety Glasses are the high-performance safety glasses you can take wherever you go—on the job or at play. Specially engineered lenses provide optimum safety and optical clarity. Lenses are triple reflex coated for scratch resistance. Replacement lenses are not available. Safety Glasses have vented ports between the frame and lenses to minimize fogging. Torsion-lock temples hug your head. Each pair includes a microfiber bag and lanyard.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.