Skip Content

Safety Glasses,Clear,Antifog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Glasses, Clear, Antifog

3M

Price: $36.10 / each

Please sign in or register to access lists

  • Item # 5JDW6
  • Mfr. Model # 11637-00000-10
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1175
  • Shipping Weight 2.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemSafety Glasses
  • GenderUnisex
  • Lens ColorClear
  • Lens CoatingAntifog
  • Frame DesignHalf
  • Frame ColorDark Copper
  • Frame MaterialNylon
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple StyleAdjustable
  • UV Protection99.9%
  • IncludesLanyard, Microfiber Bag
  • StandardsANSI Z87.1-2010, CSA Z94.3-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

With its sleek frame profile and rimless lower lens, Fuel X2 protective eyewear boldly blends comfort, performance and flair. Featuring rubber overmolded, adjustable temples, adjustable nose-bridge and bold grooved styling, Fuel X2 looks as good as it feels.An efficient blend of comfort and flair, Fuel X2 protective eyewear offers a streamlined frame design with a bold attitude and grooved style. Featuring rubber overmolded adjustable temples and a soft nosebridge, the Fuel X2 looks as good as it feels. The sleek frame and rimless lower lens help ensure that protection and performance remain uncompromised.

• Clear Anti-fog lenses.
• Dark copper frame.
• 10 safety glasses per case.
• Polycarbonate lens absorbs 99.9% UV.
• Includes microfiber bag and lanyard.
• Meets the High Impact Requirements of ANSI Z87.1-2003.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.