Skip Content

Safety Glasses,Clear Lens,OTG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Clear Lens, OTG


Price $33.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4MRR3
  • Mfr. Model # 11489-00000-10
  • UNSPSC # 46181802
  • Catalog Page # 2245
  • Catalog Group # H1205
  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Light Vision(TM) OTG
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Antifog, Antistatic, Scratch-Resistant
  • Frame Design OTG
  • Frame Color Black
  • Frame Material Nylon
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Includes LED Lights, Lanyard, Storage Bag
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


An illuminating choice for detailed indoor or outdoor work, LightVision protective eyewear features adjustable, hands-free LED lights, while its high wrap lens offers additional coverage. Fits over prescription glasses.LightVision protective eyewear is industrial safety eyewear designed with integral hands-free lighting. Now, individuals can see and work in low light or dark environments with ultra-bright, adjustable LEDs on temples. Lights swivel for directional convenience, and long-lasting batteries provide up to 50 hours of continuous use. Also available in a bi-focal reader option for workers who are challenged by small print or detailed work. 10 safety glasses per case.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.