Skip Content

Safety Glasses,Clear,Antfg,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses, Clear, Antfg, Scrtch-Rsstnt


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4HC59
  • Mfr. Model # 16200
  • NSN # 5315-01-220-0623
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1170
  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Fectoids(TM)
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Antifog, Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Black
  • Frame Material Plastic
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Lightweight, durable Fectoggles performs as safety impact goggles yet has the soft comfort of glasses. Foam flange seal offer extra protection, while the frame is fully customizable with three lens angles and four temple lengths for a custom fit.Fectoids protective eyewear offer an unobstructed view while the lens angle can be adjusted to one of three positions, and the length of the temples can be adjusted to four settings for a custom fit. Lenses are available in two sizes. 20 safety glasses per case.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.