Skip Content

Safety Glasses,Red Mirror,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Red Mirror, Scrtch-Rsstnt


Clearance Price $32.20 / each

Price $50.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1VJY9
  • Mfr. Model # 11446
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1363
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series OCC(TM) 201
  • Gender Unisex
  • Lens Color Red Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Half-Frame
  • Frame Color Black
  • Frame Material Aluminum
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Style Spring Hinge
  • UV Protection 99.9%
  • Includes Lanyard, Microfiber Bag
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Genesis X2 Safety Glasses are a winning combination of protection and comfort. The classic Genesis has been revamped with a sporty twin eight-base lens design. Cool, contrasting cushioned temples add style and comfort. An adjustable temples and lens inclination system give you a customized fit. Soft, flexible nose fingers mold to any size nose for no-slip comfort. The ventilation channel between frame and lens directs airflow from behind to reduce moisture build-up and minimize fogging. You'll have uncompromised peripheral vision and exceptional coverage of the eye area with the wraparound lens design. Replacement lenses are available.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.