Skip Content

Safety Glasses,Clear,Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Glasses, Clear, Uncoated

Price $2.14 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JDW7
  • Mfr. Model # 11228-00000-100
  • UNSPSC # 46181802
  • Catalog Page # 2238
  • Catalog Group # H1291
  • Shipping Weight 0.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Glasses
  • SeriesVirtua(TM)
  • GenderUnisex
  • Lens ColorClear
  • Lens CoatingUncoated
  • Frame DesignWraparound
  • Frame ColorClear
  • Frame MaterialPolycarbonate
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple ColorClear
  • Temple StyleContoured
  • UV Protection99.9%
  • StandardsANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 4reviewers.
Rated 1 out of 5 by I am returning the glasses they have sharp edges. One of our guest was scratched handling them. October 10, 2014
Rated 4 out of 5 by Great price, use one week at the training center then replace, verry happy with product April 5, 2013
Rated 1 out of 5 by The lens scratch when I cleaned them with my fingers. This should NOT happen on any safety glasses no matter how inexpensive they are. These are just cheap glasses. Truly disappointed in them. December 10, 2012
Rated 2 out of 5 by Very easy to scratch lens when cleaning, even with Uvex cleaner and tissue. Do not use in dirty or dusty area. I'm returning 11 of the 12 bought. Can be used for vistors only. October 19, 2012
  • 2015-05-26T20:26:05.345-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5JDW7, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about mswood is loaded.
Additional information about mswood could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no minimum order and you can ship to what ever location you would like. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:07.277-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JDW7, prod, sort_default
1 of 1
  • 2015-05-26T20:25:07.278-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JDW7, prod, sort_default
1 of 1