Skip Content

 
Rope Grab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rope Grab


Technical Specs

  • ItemRope Grab 
  • Rope Size5/8" 
  • Length3" 
Rope Material
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Rope Material
Material
Price
Qty
Please use Qty box to add item(s) to cart.
129
Kernmantle
Stainless Steel

$164.25 / each

Enter location to check availability
Rope Grab,400 lb.,Stainless Steel
Catalog Page #  NA

Price $164.25 / each

Technical Specs

  • ItemRope Grab
  • Rope Size5/8"
  • Rope MaterialKernmantle
  • Length3"
  • MaterialStainless Steel
0123
Polydac
Steel

$156.50 / each

Enter location to check availability
Rope Grab,400 lb.,Steel
Catalog Page #  NA

Price $156.50 / each

Technical Specs

  • ItemRope Grab
  • Rope Size5/8"
  • Rope MaterialPolydac
  • Length3"
  • MaterialSteel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More