Skip Content

Reusable Ear Plugs, Tapered close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reusable Ear Plugs, Tapered

3M


Technical Specs

  • Metal DetectableNo 
  • SizeUniversal 
  • Plug ColorYellow 
  • Plug MaterialPolyurethane Foam 
Corded/Without Cord
Please Select
Noise Reduction Rating NRR
Please Select
Cord Color
Please Select
Standards
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Corded/Without Cord
Noise Reduction Rating NRR
Cord Color
Standards
Availability
Price
Qty
318-1009
Corded
30dB
Blue

$173.75 / pkg. of 200

Ear Plugs,30dB,Corded,Univ,PK200
Catalog Page #  2231 

Price: $173.75 / pkg. of 200

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR30dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorYellow
  • Cord ColorBlue
  • Plug MaterialPolyurethane Foam
318-4001
Corded
31dB
Blue
ANSI S3.19-1974

$179.75 / pkg. of 200

Ear Plugs,31dB,Corded,Univ,PK200
Catalog Page #  2231 

Price: $179.75 / pkg. of 200

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR31dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorYellow
  • Cord ColorBlue
  • Plug MaterialPolyurethane Foam
  • StandardsANSI S3.19-1974
318-1008
Without Cord
30dB

$103.30 / pkg. of 200

Ear Plugs,30dB,w/o Cord,Univ,PK200
Catalog Page #  2231 

Price: $103.30 / pkg. of 200

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR30dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorYellow
  • Plug MaterialPolyurethane Foam