Skip Content

Rdng Glss,+1.5 Top/Bottom,Clear,Plycrbnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Rdng Glss, +1.5 Top/Bottom, Clear, Plycrbnt

Clearance Price $17.29 / each

Price $18.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JDW8
  • Mfr. Model # 11457-00000-20
  • UNSPSC # 42142901
  • Catalog Page # 2034
  • Catalog Group # D7986
  • Shipping Weight 0.08 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for workers who have difficulty reading small print or are engaged in small detail work. BX reader protective eyewear features magnifying diopters on the upper and lower lens, adjustable lenght temples, and integrated sideshields.BX protective eyewear is designed to help those engaged in small detail work. The polycarbonate lens has three lens angles for a custom fit. Integrated sideshields and soft nose bridge provide comfort for extended wear. These sleek, contoured and adjustable BX safety glasses help protect your eyes from impact and UV. 20 safety glasses per case.

View More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter +1.5 Top and Bottom
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Frame Design Sleek, Contoured and Fully Adjustable
  • Frame Color Black/Silver
  • Frame Material Polycarbonate With Nylon Temples
  • Lens Material Polycarbonate
  • Temple Color Silver/Black
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.