Skip Content

2" Radial Bristle Disc, Curved Bristles, T-C 120 Grit, Package Quantity 80 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

2" Radial Bristle Disc, Curved Bristles, T-C 120 Grit, Package Quantity 80

Price $307.25 / pkg. of 80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2FXU5
  • Mfr. Model # 30120
  • UNSPSC # 31191506
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Radial Bristle Disc
  • Type T-C
  • Brush Type Curved Bristles
  • Diameter 2"
  • Mounting Type Arbor
  • Mounting Size 3/8"
  • Abrasive Material Ceramic Aluminum Oxide
  • Grit 120
  • Color White
  • Max. RPM 30,000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Using ceramic abrasive grain and molded, flexible bristles, this disc provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. The molded bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes. This disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas. It works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. It can be used for general industrial, aerospace, metalworking, transportation, and automotive applications.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.