Skip Content

PAPR Assembly,Nickel Cadmium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPR Assembly, Nickel Cadmium

3M

Price: $1,123.00 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 3NNG7
  • Mfr. Model # 520-17-00
  • UNSPSC # 46182007
  • Catalog Page # N/A
  • Shipping Weight 4.3 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPAPR Assembly
  • PAPR MountBelt-Mounted
  • IncludesMotor Blower, Battery Pack, Belt, Airflow Indicator
  • Battery TypeNiCad
  • Cartridges IncludedNo
  • Headgear IncludedNo
  • For Use With3M(TM) Breathe Easy(TM) Systems, A, E, K, AE Non Stacked Cartridges and P3 Filter Only
  • StandardsNIOSH Approved

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This assembly is used on 3M(TM) Breathe Easy(TM) Systems. It includes 3M(TM) Motor Blower 022-00-03R01, Battery Pack BP-17IS, Belt 520-02-90R01 and Airflow Indicator 520-01-21.For use with A, E, K, AE non-stacked cartridges and P3 filter only.
Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.