Skip Content

Resin Comp Splic Kit,3/0 AWG - 400 kcmil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Resin Comp Splic Kit, 3/0 AWG - 400 kcmil

Price $124.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NU54
  • Mfr. Model # 82-A3
  • UNSPSC # 39121718
  • Catalog Page # 487
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit insulates a single conductor, unshielded cable splices through 5 kV, and multiple conductor cables through 1 kV from moisture and provide physical protection for electrical connections.

View More

Technical Specs

  • Item Resin Compound Splice Kits
  • Wire Range 3/0 AWG to 400 kcmil
  • Overall Length 9.0"
  • Voltage Rating 5000V
  • Material Resin #4
  • Temp. Range Up to 194 Degrees F
  • Color Black
  • Max. Voltage 5000V
  • Max. Temp. 194 Degrees F
  • Standards RoHS 2011/65/EU Compliant
  • Includes Mold Body, Pouring Spout, and Electrical Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.