Skip Content

 
Personal Rescue Device close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Personal Rescue Device

3M


Technical Specs

  • Harness Application General Industry 
  • Weight Capacity 310 lb. 
  • Front D-Ring No 
  • Side D-Rings No 
  • Tensile Strength 5000 lb. 
  • Includes Elevation Harness 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
PRD-7510Q (XXL)
2XL

$2,706.00 / each

Enter location to check availability
Catalog Page #  2206 

Price $2,706.00 / each

Technical Specs

  • Harness Application General Industry
  • Size 2XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Elevation Harness
PRD-7510Q (L-XL)
L/XL

$2,706.00 / each

Enter location to check availability
Catalog Page #  2206 

Price $2,706.00 / each

Technical Specs

  • Harness Application General Industry
  • Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Elevation Harness
PRD-7510Q (S-M)
S/M

$2,706.00 / each

Enter location to check availability
Catalog Page #  2206 

Price $2,706.00 / each

Technical Specs

  • Harness Application General Industry
  • Size S/M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Elevation Harness
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More