Skip Content

Packing List Envelope,Clear,PK 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Packing List Envelope, Clear, PK 1000

Clearance Price $50.13 / pkg. of 1,000

Price $55.70 / pkg. of 1,000

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 19019 (Change)

Go

Invalid Zip Code

PHILADELPHIA branch 593

  • Item # 1TZW8
  • Mfr. Model # PLE-T1 PL
  • UNSPSC # 44121505
  • Catalog Page # N/A
  • Shipping Weight 6.7 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPacking List Envelope
  • MaterialPolyethylene
  • LegendPacking List Enclosed
  • Height5-1/2"
  • Width4-1/2"
  • ColorClear
  • Thickness5 mil
  • Opening TypeSide

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

packing list envelopes

do these have adhesive back to put on bigger envelopes?
2 years ago
by
Read all my Q&A
 
Please wait while more information about arnetta is loaded.
Additional information about arnetta could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These envelopes have a synthetic rubber adhesive on the back covered by a paper liner.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1