Skip Content

Reclosable Fastener,1 x 3 In,Clear,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Reclosable Fastener, 1 x 3 In, Clear, PK100

Price $169.00 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16U704
  • Mfr. Model # SJ3560
  • UNSPSC # 11162114
  • Catalog Page # 1968
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These reclosable fasteners bond to glass, bare metal, sealed wood, vinyl, and polystyrene. Interlocking mushroom-shaped stems snap together to provide tensile strength strong enough to replace mechanical fasteners. The acrylic adhesive backing is suitable for outdoor use.

View More

Technical Specs

  • Item Reclosable Fastener Shapes
  • Hook and Loop Type Self-Mating
  • Shape Rectangle
  • Length 3"
  • Width 1"
  • Color Clear
  • Flame Retardant No
  • Backing Material Polypropylene
  • Shear Strength 44 psi
  • Adhesive Type Acrylic Adhesive
  • Characteristics Pressure Sensitive
  • Includes 100 Pieces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These adhesive strips work very well with Snap-Tite plastic frames for mounting items (e.g., emergency procedures) to exterior surfaces. June 8, 2015
  • 2016-05-02 T01:53:02.700-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16U704, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.