Skip Content

 
PTFE Film Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PTFE Film Tape

3M

Technical Specs

  • Item PTFE Film Tape 
  • Color Gray 
  • Material Skived PTFE 
  • Length 36 yd. 
  • Shape Continuous Roll 
Width
Please Select
Thickness
Please Select
Tensile Strength
Please Select
Adhesion Strength
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $2000-$2500 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Width
Thickness
Tensile Strength
Adhesion Strength
Price
Qty
Please use Qty box to add item(s) to cart.
12-36-5480
12"
3.7 mil
27 lb./in.
20 oz./in.

$2,070.00 / each

Enter location to check availability
Catalog Page #  1960 

Price $2,070.00 / each

Technical Specs

  • Item PTFE Film Tape
  • Color Gray
  • Material Skived PTFE
  • Width 12"
  • Length 36 yd.
  • Shape Continuous Roll
  • Thickness 3.7 mil
  • Tensile Strength 27 lb./in.
  • Adhesion Strength 20 oz./in.
12-36-5181
12"
6.5 mil
75 lb./in.
35 oz./in.

$2,097.00 / each

Enter location to check availability
Catalog Page #  1960 

Price $2,097.00 / each

Technical Specs

  • Item PTFE Film Tape
  • Color Gray
  • Material Skived PTFE
  • Width 12"
  • Length 36 yd.
  • Shape Continuous Roll
  • Thickness 6.5 mil
  • Tensile Strength 75 lb./in.
  • Adhesion Strength 35 oz./in.
6-36-5481
6"
6.8 mil
49 lb./in.
32 oz./in.

$2,345.00 / each

Enter location to check availability
Catalog Page #  1960 

Price $2,345.00 / each

Technical Specs

  • Item PTFE Film Tape
  • Color Gray
  • Material Skived PTFE
  • Width 6"
  • Length 36 yd.
  • Shape Continuous Roll
  • Thickness 6.8 mil
  • Tensile Strength 49 lb./in.
  • Adhesion Strength 32 oz./in.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More