Skip Content

 
Foam Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Foam Tape

3M

Technical Specs

  • Item Foam Tape 
  • Material Vinyl 
  • Color Black 
  • Shape Continuous Roll 
  • Length 5 yd. 
Width
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Width
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
3/4-5-4508
3/4"
125 mil

$38.45 / each

Enter location to check availability
Catalog Page #  1965 

Price $38.45 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 3/4"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 5 yd.
3/4-5-4504
3/4"
250 mil

$75.75 / each

Enter location to check availability
Catalog Page #  1965 

Price $75.75 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 3/4"
  • Thickness 250 mil
  • Shape Continuous Roll
  • Length 5 yd.
3/4-5-4516
3/4"
62 mil

$30.55 / each

Enter location to check availability
Catalog Page #  NA

Price $30.55 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 3/4"
  • Thickness 62 mil
  • Shape Continuous Roll
  • Length 5 yd.
1/5/08
1"
125 mil

$48.10 / each

Enter location to check availability
Catalog Page #  1965 

Price $48.10 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 1"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 5 yd.
1/5/04
1"
250 mil

$94.75 / each

Enter location to check availability
Catalog Page #  1965 

Price $94.75 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 1"
  • Thickness 250 mil
  • Shape Continuous Roll
  • Length 5 yd.
1/5/16
1"
62 mil

$38.15 / each

Enter location to check availability
Catalog Page #  1965 

Price $38.15 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 1"
  • Thickness 62 mil
  • Shape Continuous Roll
  • Length 5 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms