Skip Content

Double Coated Tape,12 In x 5 yd.,Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

3M

Double Coated Tape, 12 In x 5 yd., Natural

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 15C133
  • Mfr. Model # 4004
  • UNSPSC # 31201527
  • Catalog Page # 1966
  • Shipping Weight 4.8 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double-Coated Urethane Foam Tape Rolls and Shapes
Open-cell foam is designed for indoor use: mounting soap dispensers and air fresheners, signage, kickplates, and other miscellaneous mounting. Offer excellent shear strength, good temperature resistance, and vibration damping characteristics. Acrylic adhesive.

View More

Technical Specs

  • Item Double Sided Tape
  • Material Urethane Foam
  • Color Natural White
  • Shape Continuous Roll
  • Width 12"
  • Length 5 yd.
  • Thickness 250 mil
  • Liner Color Green Plaid
  • Tensile Strength 12 lb./in.
  • Adhesion Strength 62 oz./in.
  • Adhesive Acrylic
  • Performance Temp. 50 Degrees to 220 Degrees F
  • Green Certification or Other Recognition RoHS Compliant
  • Tape Color Natural
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.